2-Piece Stubby Screwdriver Set

Item #: 0638667

Cat #: 85071

UPC: 092644850714

$ 14.99 EA
Company wide:
25 in stock
2-Piece Stubby Screwdriver Set, Includes: Keystone (1/4", Shank Length: 1-1/3"), Phillips (#2, Shank Length: 1-1/2")

Overview

2-Piece Stubby Screwdriver Set, Includes: Keystone (1/4", Shank Length: 1-1/3"), Phillips (#2, Shank Length: 1-1/2")

Working in cramped spaces can be difficult. The short shafts on this two-piece stubby screwdriver set makes it easier. The Cushion-Grip handles fit comfortably in your hand while the strong, durable tips resist slippage and provide positive turning action. The set features a 5/16'' (8 mm) cabinet tip and a #2 Phillips screwdriver.

Also known as: 092644850714, 85071, KLE85071

Specifications

Type: Set, Screwdriver
Length: 1 1/2 in
Color: Black
Material: Steel
Type: Set, Screwdriver
Color: Black
Length: 1 1/2 in
Material: Steel