
Entrance End Fitting, Plugmold 2000 Series, Steel, White
Item #: 0637166
Cat #: WH2010A2
UPC: 786776074567
$ 10.99 EA
Company wide:
224
in stock
Documents & Guides
Steel, Entrance End Fitting, 2000 Series. Size: 3" Length, 1-1/2" Height, 1-9/32" Width. White.
Overview
Steel, Entrance End Fitting, 2000 Series. Size: 3" Length, 1-1/2" Height, 1-9/32" Width. White.
Connects 2000 Series Raceway to 1/2" trade size conduit or armored cable connectors. 1/2" trade size KOs located on end, sides, and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3.
Also known as: 786776074567, WH2010A2, WMDWH2010A2, MOUSE TRAP
Specifications
| Width: | 1 9/32 in |
| Height: | 1 1/2 in |
| Color: | White |
| Length: | 3 in |
| Material: | Steel |
| Width: | 1 9/32 in |
| Color: | White |
| Material: | Steel |
| Height: | 1 1/2 in |
| Length: | 3 in |