Breaker, 125A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0006367

Cat #: BR2125

UPC: 786676367059

$ 308.57 EA
Company wide:
1,698 in stock
125 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-2/0, 120/240 VAC

Overview

125 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-2/0, 120/240 VAC

BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676367059, BR2125, CUTBR2125, 50 amp breaker

Specifications

Poles: 2
Amps: 125
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 125
Family / Style: BR