Contactor, IEC, 32A, 3P, 120V AC Coil, XT Series

Item #: 0636385

Cat #: XTCE032C10A

UPC: 015082772578

$ 141.68 EA
Company wide:
24 in stock
Documents & Guides
32 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

32 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 015082772578, XTCE032C10A, CUTXTCE032C10A

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 32
Type: Contactor, IEC, 1NO, Non-Reversing
Mounting: Surface
Volts AC Control: 120
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Phase: 3
Amps: 32
Mounting: Surface