3P, Contactor, IEC, 24V AC

Item #: 0636378

Cat #: XTCE018C10T

UPC: 015082770086

$ 95.15 EA
Company wide:
1 in stock
Documents & Guides
18 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.

Overview

18 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.
Also known as: 015082770086, XTCE018C10T, CUTXTCE018C10T

Specifications

Poles: 3
Amps: 18
Volts AC Control: 24
Mounting: Surface
Volts AC: 600
Size: 45 mm
Poles: 3
Volts AC Control: 24
Volts AC: 600
Amps: 18
Mounting: Surface
Size: 45 mm