1 GANG HORIZONTAL SMART BOX ORIGINAL BOX

Item #: 0633803

Cat #: MSBHZ

UPC: 784297017674

$ 9.18 EA
Company wide:
485 in stock
Documents & Guides
SMART BOX 1-GANG ORIGINAL DEVICE BOX, PVC, GRAY, WALL, HORIZONTAL MOUNTING, CUBIC CAPACITY: 22.5 CU-IN, DIMENSIONS: 3-3/4 IN WIDTH X 4 IN DEPTH X 2-1/4 IN HEIGHT, MASTER QUANTITY: 50, UL LISTED, ROHS COMPLIANT

Overview

SMART BOX 1-GANG ORIGINAL DEVICE BOX, PVC, GRAY, WALL, HORIZONTAL MOUNTING, CUBIC CAPACITY: 22.5 CU-IN, DIMENSIONS: 3-3/4 IN WIDTH X 4 IN DEPTH X 2-1/4 IN HEIGHT, MASTER QUANTITY: 50, UL LISTED, ROHS COMPLIANT
Also known as: 784297017674, MSBHZ, MADMSBHZ

Specifications

Depth: 3 1/2 in
Gangs: 1
Material: PVC
Standards: California Proposition 65
Cubic Inches: 22.500 in³
Depth: 3 1/2 in
Material: PVC
Cubic Inches: 22.500 in³
Gangs: 1
Standards: California Proposition 65