
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6", Black
Item #: 0063369
Cat #: ITCSN-0800-6"-Blac
UPC: 054007400677
$ 12.06 EA
Company wide:
351
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007400677, ITCSN-0800-6"-Blac, MMMITCSN08006
Specifications
| Material: | Polyolefin |
| Volts AC: | 1kV |
| Length: | 6 in |
| Color: | Black |
| Allowable Gauge Range: | 8 - 1/0 |
| Material: | Polyolefin |
| Length: | 6 in |
| Allowable Gauge Range: | 8 - 1/0 |
| Volts AC: | 1kV |
| Color: | Black |