Breaker, 20/40A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0006326

Cat #: BQ2402120

UPC: 786676371650

$ 65.52 EA
Company wide:
26 in stock
CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 20 Amp 1-Pole Outer and 2-Pole 40 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 20 Amp 1-Pole Outer and 2-Pole 40 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Breaker, 20/40A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 20 Amp 1-Pole Outer and 2-Pole 40 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. For BR Series Loadcenters

Also known as: 786676371650, BQ2402120, CUTBQ2402120

Specifications

Volts AC: 120, 240
Amps: 20, 40
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20, 40
Family / Style: BR