
22mm Selector Switch, Knob Type, Black, Modular
Item #: 0631480
Cat #: M3SSV1-10B
UPC: 320500302764
$ 19.49 EA
Company wide:
3
in stock
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***For use in Vertically Mounted Enclosures*** ***Must add Contact Block Holder***
Overview
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***For use in Vertically Mounted Enclosures*** ***Must add Contact Block Holder***
Modular Selector Switch - 3-Pos Maintained - Short handle - Black - Non-illuminated - Black plastic - No contact block
Also known as: 320500302764, M3SSV1-10B, ABBM3SSV110B
Specifications
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| Color: | Black |
| Family / Style: | Modular |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Black |