Watertight Locking Connector, 30A, 3-Phase, 250V, Yellow

Item #: 0063051

Cat #: 29W75

UPC: 786788713331

$ 158.29 EA
Company wide:
26 in stock
Documents & Guides
Watertight Locking Connector, 250V, 3-Pole, 4-Wire, 30A, NEMA, L15-30, Yellow

Overview

Watertight Locking Connector, 250V, 3-Pole, 4-Wire, 30A, NEMA, L15-30, Yellow
Also known as: 786788713331, 29W75, WOO29W75

Specifications

Type: Grounding, Connector
Volts AC: 480
Amps: 30
NEMA Configuration: L16-30R
Color: Yellow
Type: Grounding, Connector
Amps: 30
Color: Yellow
Volts AC: 480
NEMA Configuration: L16-30R