22mm Indicator Light, Yellow, Modular

Item #: 0629859

Cat #: ML1-100Y

UPC: 320500306175

$ 7.45 EA
Company wide:
5 in stock
Documents & Guides
22.5 mm, Yellow, Pilot Light Operator Head. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Requires Head, Contact Block Holder, Lamp Block & Lamp.

Overview

22.5 mm, Yellow, Pilot Light Operator Head. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Requires Head, Contact Block Holder, Lamp Block & Lamp.

Modular Pilot Light - Pilot light head - Yellow - Illuminated

Also known as: 320500306175, ML1-100Y, ABBML1100Y

Specifications

Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated
Shape: Round
Color: Yellow
Family / Style: Modular
Type: Indicator, Illuminated
Color: Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Shape: Round