Rubber Connector, 15A, 125V, NEMA 5-15R, Wetguard, Yellow

Item #: 0062974

Cat #: 15W47

UPC: 786788711023

$ 36.52 EA
Company wide:
34 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788711023, 15W47, WOO15W47

Specifications

Gender: Female
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Gender: Female
Amps: 15
Color: Yellow
Volts AC: 120
NEMA Configuration: 5-15R