
Electrical Box Insert - LxWxD: 3-3/4" x 3-3/4" x 1/8"
Item #: 0629616
Cat #: EP44
UPC: 730573025000
$ 6.99 EA
Company wide:
3,241
in stock
Electrical Box Insert, Power Shield, Dimensions: 3-3/4" x 3-3/4" x 1/8".
Overview
Electrical Box Insert, Power Shield, Dimensions: 3-3/4" x 3-3/4" x 1/8".
SpecSeal® EP Powershield™ Electrical Box Inserts install within steel electrical boxes directly against the back of the box. Powershield™ Box inserts are equally suited for remediation as well as preinstallation before the boxes have made it to the job site. Powershield™ Box inserts incorporate pre-scored openings allowing for easy installation around ground lugs.
Also known as: 730573025000, EP44, STIEP44, Putty pad
Specifications
| Depth: | 1/8 in |
| Type: | Fire Stop, Putty |
| Color: | Red |
| Width: | 3 3/4 in |
| Mounting: | Box |
| Height: | 3 3/4 in |
| Range: | 2 hr |
| Depth: | 1/8 in |
| Color: | Red |
| Mounting: | Box |
| Range: | 2 hr |
| Type: | Fire Stop, Putty |
| Width: | 3 3/4 in |
| Height: | 3 3/4 in |