22mm Contact Block, 1 N.O., 1 N.C., Modular

Item #: 0628972

Cat #: MCBH-11

UPC: 320500307516

$ 43.77 EA
Company wide:
38 in stock
Documents & Guides
1 N.O. & 1 N.C. Contact Blocks & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches

Overview

1 N.O. & 1 N.C. Contact Blocks & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches

1 N.O. & 1 N.C. Contact Blocks & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches. 

Also known as: 320500307516, MCBH-11, ABBMCBH11

Specifications

Type: 1 N.O. / 1 N.C., Accessories, Contact Block
Family / Style: Modular
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: 1 N.O. / 1 N.C., Accessories, Contact Block
Volts DC: 600
Volts AC: 600
Family / Style: Modular
Mounting: Front