Extended Pushbutton, Non-Illuminated

Item #: 0628327

Cat #: MP3-10B

UPC: 320500267988

$ 10.79 EA
Company wide:
21 in stock
Documents & Guides
22.5 mm, Non-metallic Pushbutton, Non-Illuminated, Momentary, Extended, Black Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Overview

22.5 mm, Non-metallic Pushbutton, Non-Illuminated, Momentary, Extended, Black Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

22.5 mm, Non-metallic Pushbutton, Non-Illuminated, Momentary, Extended, Black Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Also known as: 320500267988, MP3-10B, ABBMP310B

Specifications

Type: Extended, Non-Illuminated, Momentary
Family / Style: Modular
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Extended, Non-Illuminated, Momentary
Color: Black
Family / Style: Modular
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4