4 AWG THHN/THWN-2 Stranded Copper, Green, 1000'

Item #: 0062724

Cat #: 4THHNCSTRGREX1000

UPC: 980100232412

$ 1.88 FT
Company wide:
128,060 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 1000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100232412, 4THHNCSTRGREX1000

Specifications

Color: Green
Gauge: 4 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green
Length: 1000 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 4 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded