3 AWG THHN/THWN-2 Stranded Copper, Black, 5000'

Item #: 0062719

Cat #: 3THHNCSTRBLAX5000

UPC: 048243232536

$ 2.37 FT
Company wide:
44,062 in stock
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243232536, 3THHNCSTRBLAX5000

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Gauge: 3 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Black
Gauge: 3 AWG
Conductors: 1
Material: Copper
Length: Cut to Length, 5000 ft
Volts AC: 600
Stranding: Stranded