1
more

Pilot Device, 22mm Indicator Light, Red, Modular
Item #: 0626855
Cat #: ML1-100R
UPC: 320500306151
$ 7.99 EA
Company wide:
2
in stock
Documents & Guides
22.5 mm, Red, Pilot Light Operator Head. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Requires Head, Contact Block Holder, Lamp Block & Lamp.
Overview
22.5 mm, Red, Pilot Light Operator Head. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Requires Head, Contact Block Holder, Lamp Block & Lamp.
Modular Pilot Light - Pilot light head - Red - Illuminated
Also known as: 320500306151, ML1-100R, ABBML1100R
Specifications
| Color: | Red |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Indicator, Illuminated |
| Color: | Red |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Family / Style: | Modular |
| Type: | Indicator, Illuminated |