Breaker, Duplex, 15/20A, 1P, 120/240V, 10 kAIC, BD Series

Item #: 0006257

Cat #: BD1520

UPC: 786676369107

$ 69.49 EA
Company wide:
126 in stock
15/20 Amp, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC.

Overview

15/20 Amp, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC.

Breaker, Duplex, 15/20A, 1P, 120/240V, 10 kAIC, BD Series 15/20 Amp, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240V AC.

Also known as: 786676369107, BD1520, CUTBD1520

Specifications

Family / Style: BD
Volts AC: 120, 240
Amps: 20, 15
Poles: 1
Interrupt Rating DC: 10 kA
Family / Style: BD
Amps: 20, 15
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 1