SER Service Entrance Cable, 4/0, Aluminum, 500'

Item #: 0062449

Cat #: 4A3SERGX500

UPC: 980120584959

$ 5.64 FT
Company wide:
106,185 in stock
Documents & Guides
(3) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(3) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.

Also known as: 980120584959, 4A3SERGX500, 4/0 SER, Ser, wobble, rabbit, 4/0 triplex

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 4/0 AWG
Volts AC: 600
Material: Aluminum
Length: 500 ft
Jacket: PVC
Gauge: 4/0 AWG
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600