
$ 389.75 EA
Company wide:
3
in stock
Documents & Guides
Fan Shroud, Type 3R (2 pack), Size/Dims: 12.00" x 12.00", Material/Finish: Steel
Overview
Fan Shroud, Type 3R (2 pack), Size/Dims: 12.00" x 12.00", Material/Finish: Steel
Fan Shroud, Type 3R (2 pack), Size/Dims: 12.00" x 12.00", Material/Finish: Steel
Also known as: 783510138622, T10S3R, HOFT10S3R
Features & Benefits
- Two fan shrouds per package
- Perforated ventilation screen
- Pressure-sensitive adhesive-backed gasket and mounting hardware
Specifications
| Height: | 12 in |
| Width: | 12 in |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R |
| Height: | 12 in |
| Color: | Gray |
| Special Program: | Hoffman On Demand |
| Width: | 12 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |