1
more

Pilot Device, 22mm Contact Block, 1NO, Front Mount, Non-Metallic
Item #: 0619512
Cat #: MCB-10
UPC: 320500307745
$ 18.21 EA
Company wide:
241
in stock
Documents & Guides
1 N.O. Contact Block. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
Overview
1 N.O. Contact Block. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
Modular contact block
Also known as: 320500307745, MCB-10, ABBMCB10
Specifications
| Type: | Accessories, Contact Block, 1 N.O. |
| Family / Style: | Modular |
| Volts DC: | 600 |
| Mounting: | Front |
| Volts AC: | 600 |
| Type: | Accessories, Contact Block, 1 N.O. |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Family / Style: | Modular |
| Mounting: | Front |