5/16" Cabinet Tip Insulated Screwdriver

Item #: 0006187

Cat #: 602-7-INS

UPC: 092644853319

$ 24.99 EA
Company wide:
13 in stock
Insulated Screwdriver, Length: 10-15/16", Shank Length: 7", Slotted Cabinet Tip (5/16"), Insulated: Up to 1000V

Overview

Insulated Screwdriver, Length: 10-15/16", Shank Length: 7", Slotted Cabinet Tip (5/16"), Insulated: Up to 1000V

Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.

Also known as: 092644853319, 602-7-INS, KLE6027INS

Specifications

Length: 10 15/16 in
Type: Insulated, Cabinet Tip, Slotted Keystone Tip, Screwdriver
Standards: California Proposition 65
Length: 10 15/16 in
Standards: California Proposition 65
Type: Insulated, Cabinet Tip, Slotted Keystone Tip, Screwdriver