Firestop Sleeve, Ready Sleeve, 2", Sleeve, Plates, Gaskets, Putty

Item #: 0617862

Cat #: FS200

UPC: 730573202005

$ 56.52 EA
Company wide:
143 in stock
Documents & Guides
Firestop Sleeve, Ready Sleeve, Dimensions: 0.059" x 2", Material: Zinc Plated Steel, Includes: Sleeve, Plates, Gaskets, Putty.

Overview

Firestop Sleeve, Ready Sleeve, Dimensions: 0.059" x 2", Material: Zinc Plated Steel, Includes: Sleeve, Plates, Gaskets, Putty.

SpecSeal® Ready® Sleeve are designed for new cabling penetrations where sleeves are required. Each Ready® Sleeve kit includes a preformed steel sleeve with rolled edges, steel escutcheon plates with intumescent gaskets, and a dosage of our SpecSeal® SSP Firestop Putty. The rolled edges of each Ready® Sleeve eliminate the need for bushings while the included escutcheon plates and gaskets take the place of steel strut and strap supports.

Also known as: 730573202005, FS200, STIFS200

Specifications

Type: Fire Stop, Sleeve
Material: Steel
Diameter: 2 in
Type: Fire Stop, Sleeve
Diameter: 2 in
Material: Steel