PVC Coated 90° GRC Elbow, 1-1/4"

Item #: 0615596

Cat #: PRHELB-1-1/4X90

UPC: 784011200283

$ 64.28 EA
Company wide:
104 in stock
Documents & Guides
1-1/4 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

1-1/4 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011200283, PRHELB-1-1/4X90, RRYPRHELB114X90

Specifications

Diameter: 1 1/4 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 1 1/4 in
Material: PVC Coated Steel
Color: Black
Angle: 90°