Plugmold Pressure Wire Connector, 2000 Series

Item #: 0061477

Cat #: W30

UPC: 786776080810

$ 3.46 EA
Company wide:
296 in stock
Non-Metallic, Pressure Type Wire Connector, 2000 Series. Size: 1-5/16". Gray.

Overview

Non-Metallic, Pressure Type Wire Connector, 2000 Series. Size: 1-5/16". Gray.

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776080810, W30, WMDW30

Specifications

Material: Copper
Color: Gray
Diameter: 1 5/16 in
Material: Copper
Diameter: 1 5/16 in
Color: Gray