
Deep Switch/Receptacle Box, 1-Gang, 500/700 Series, Ivory
Item #: 0061455
Cat #: V5744S
UPC: 786776070484
$ 29.43 EA
Company wide:
199
in stock
Documents & Guides
Steel, 1-Gang, Deep Switch & Receptacle Box, 500, 700 Series. Size: 2-1/4" Depth. Ivory.
Overview
Steel, 1-Gang, Deep Switch & Receptacle Box, 500, 700 Series. Size: 2-1/4" Depth. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070484, V5744S, WMDV5744S
Specifications
| Depth: | 2 1/4 in |
| Color: | Ivory |
| Material: | Steel |
| Depth: | 2 1/4 in |
| Material: | Steel |
| Color: | Ivory |