Extra Deep Device Box, 1-Gang, 500/700 Series, Ivory

Item #: 0061453

Cat #: V5744

UPC: 786776070477

$ 31.13 EA
Company wide:
329 in stock
Steel, 1-Gang, Extra Deep Device Box, 500, 700 Series, Size: 2-3/4" Depth, Ivory

Overview

Steel, 1-Gang, Extra Deep Device Box, 500, 700 Series, Size: 2-3/4" Depth, Ivory

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776070477, V5744, WMDV5744

Specifications

Color: Ivory
Material: Steel
Depth: 2 3/4 in
Color: Ivory
Depth: 2 3/4 in
Material: Steel