Incandescent 6" Round New Construction Down-light

Item #: 0613925

Cat #: IC22

UPC: 661209700216

$ 13.36 EA
Company wide:
195 in stock
Documents & Guides
Incandescent 6 Inch Round New Construction Down-light, Energy Efficient, Sealed Housing, Lamp Ratings Based On Trim Selected

Overview

Incandescent 6 Inch Round New Construction Down-light, Energy Efficient, Sealed Housing, Lamp Ratings Based On Trim Selected

Adjustable socket plate and detachable socket with snap-in springs to accommodate various lamp and trim combinations.

Also known as: 661209700216, IC22, JUNIC22

Specifications

Volts AC: 120
Diameter: 6 in
Type: IC Housing
Material: Aluminum
Volts AC: 120
Type: IC Housing
Diameter: 6 in
Material: Aluminum