Breaker, 100A, 2P, 120/240V, 25 kAIC, Bolt On, Type CSR

Item #: 0613390

Cat #: CSR2100

UPC: 782116061112

$ 597.40 EA
Company wide:
84 in stock
Documents & Guides
100 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.

Overview

100 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.

The main breaker protects the entire panel and can be used as a service disconnect. Type CH breaker to be used in Type CH load centers. Eaton is a trusted name in electrical products for over 175-years.

Also known as: 782116061112, CSR2100, CUTCSR2100, Top Dawg

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 25 kA
Volts AC: 120, 240
Mounting: Bolt On