Pushbutton, Illuminated, 24VAC/DC, Diameter: 2-1/2", Bronze

Item #: 0612097

Cat #: PB41LBR

UPC: 784891053504

$ 15.30 EA
Company wide:
51 in stock
Documents & Guides
Stucco Pushbutton, Illuminated, Voltage: 10-24V AC/DC, Mount: Surface, Diameter: 2-1/2", Depth: 1/2", Color: Oil-Rubber Bronze with White Button.

Overview

Stucco Pushbutton, Illuminated, Voltage: 10-24V AC/DC, Mount: Surface, Diameter: 2-1/2", Depth: 1/2", Color: Oil-Rubber Bronze with White Button.

NuTone provides a wide selection of Pushbutton Doorbells and this one is no exception! This doorbell features a quality pushbutton with a U.V. Inhibitor touch pad surface that won’t yellow in the sun and non-stick action for a lifetime of service. All with a design and style that reflects your personality!

Also known as: 784891053504, PB41LBR, NUTPB41LBR

Specifications

Mounting: Surface
Color: Bronze
Volts DC Range: 10 - 24
Volts AC Range: 10 - 24
Mounting: Surface
Volts DC Range: 10 - 24
Color: Bronze
Volts AC Range: 10 - 24