Trip Unit, Breaker, Molded Case, 400A, 3P, 690V, Type KT Trip Unit

Item #: 0060777

Cat #: KT3400T

UPC: 786679266090

$ 1393.52 EA
Company wide:
1 in stock
400 Amp, 3-Pole Series C NEMA K-Frame Trip Unit Only, Type KT, Cable In/Cable Out, 690 VAC (IEC), 600 VAC (NEMA), Adjustable Thermal-Magnetic Trip.

Overview

400 Amp, 3-Pole Series C NEMA K-Frame Trip Unit Only, Type KT, Cable In/Cable Out, 690 VAC (IEC), 600 VAC (NEMA), Adjustable Thermal-Magnetic Trip.

Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.

Also known as: 786679266090, KT3400T, CUTKT3400T

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400