Pushbutton, 10V-24V, Lighted, Satin Nickel, 2-1/2" Round

Item #: 0607365

Cat #: PB41LSN

UPC: 784891053511

$ 15.48 EA
Company wide:
78 in stock
Documents & Guides
Stucco Pushbutton, Illuminated, Voltage: 10-24V AC/DC, Mount: Surface, Diameter: 2-1/2", Depth: 1/2", Color: Satin Nickel with White Button.

Overview

Stucco Pushbutton, Illuminated, Voltage: 10-24V AC/DC, Mount: Surface, Diameter: 2-1/2", Depth: 1/2", Color: Satin Nickel with White Button.

NuTone provides a wide selection of Pushbutton Doorbells and this one is no exception! This doorbell features a quality pushbutton with a U.V. Inhibitor touch pad surface that won’t yellow in the sun and non-stick action for a lifetime of service. All with a design and style that reflects your personality!

Also known as: 784891053511, PB41LSN, NUTPB41LSN

Specifications

Mounting: Surface
Color: Nickel
Volts DC: 12/24
Volts AC: 12/24
Mounting: Surface
Volts DC: 12/24
Color: Nickel
Volts AC: 12/24