Safety Switch, 60A, 2P, 240V, Type DG, Non-Fusible, NEMA 1

Item #: 0607245

Cat #: DG222UGB

UPC: 782114731130

$ 143.59 EA
Company wide:
88 in stock
60 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".

Overview

60 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 782114731130, DG222UGB, CUTDG222UGB, single phase

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 60