
Breaker, 60A, 3P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC
Item #: 0060696
Cat #: GHB3060
UPC: 786679048092
$ 370.13 EA
Company wide:
119
in stock
Documents & Guides
60 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Overview
60 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Type GHB Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. All two- and three-pole circuit breakers are of the common trip type. On all 3-phase Delta (240 Volt) Grounded B phase applications
Also known as: 786679048092, GHB3060, CUTGHB3060
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480, 277 |
| Amps: | 60 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Mounting: | Bolt On |
| Volts DC: | 250 |
| Amps: | 60 |
| Interrupt Rating AC: | 14 kA |