Breaker, 15A, 3P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 0060691

Cat #: GHB3015

UPC: 786679911259

$ 370.13 EA
Company wide:
133 in stock
Documents & Guides
15 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Overview

15 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Type GHB Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. All two- and three-pole circuit breakers are of the common trip type. On all 3-phase Delta (240 Volt) Grounded B phase applications

Also known as: 786679911259, GHB3015, CUTGHB3015

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 15
Interrupt Rating AC: 14 kA