Breaker, 100A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 0060690

Cat #: GHB2100

UPC: 786679911242

$ 426.82 EA
Company wide:
24 in stock
100 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Overview

100 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.

Also known as: 786679911242, GHB2100, CUTGHB2100

Specifications

Volts DC: 250, 125
Volts AC: 480, 277
Poles: 2
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250, 125
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 100
Interrupt Rating AC: 14 kA