TYPE GHB BREAKER 2P 20A 277/480VAC MAX

Item #: 0060685

Cat #: GHB2020

UPC: 786679911204

$ 217.75 EA
Company wide:
144 in stock
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 20 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 20 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz

Type GHB Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. All two- and three-pole circuit breakers are of the common trip type. On all 3-phase Delta (240 Volt) Grounded B phase applications

Also known as: 786679911204, GHB2020, CUTGHB2020

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 20
Interrupt Rating AC: 14 kA