Breaker, 30A, 1P, 277/480 VAC, 125 VDC, Type GHB, 14 kAIC

Item #: 0060682

Cat #: GHB1030

UPC: 786679016466

$ 104.29 EA
Company wide:
2 in stock
30 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.

Overview

30 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.

Type GHB Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. Single-pole circuit breakers, 15 and 20 amperes. Switching duty rated (SWD) for fluorescent lighting applications.

Also known as: 786679016466, GHB1030, CUTGHB1030

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 30
Interrupt Rating AC: 14 kA