Breaker, Molded Case, Type EG, 3P, 100A, 25kAIC, 480VAC

Item #: 0605485

Cat #: EGE3100FFG

UPC: 782114876824

$ 796.01 EA
Company wide:
1 in stock
Documents & Guides
100 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 25 kAIC, 415/480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

100 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 25 kAIC, 415/480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Eaton Series G complete molded case circuit breaker Catalog#:EGE3100FFG Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 100A, 600Y/347 Vac, 35 kAIC at 240 Vac

Also known as: 782114876824, EGE3100FFG, CUTEGE3100FFG

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y