15A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

Item #: 0060467

Cat #: BAB3015H

UPC: 786679303153

$ 336.28 EA
Company wide:
72 in stock
Documents & Guides
15 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

Overview

15 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

BAB bolt-on miniature circuit breakers. Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679303153, BAB3015H, CUTBAB3015H, powerline 3 pole 15 amp breaker

Specifications

Poles: 3
Amps: 15
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 15
Mounting: Bolt On