30A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

Item #: 0060448

Cat #: BAB1030

UPC: 786679301302

$ 47.48 EA
Company wide:
469 in stock
Documents & Guides
30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Overview

30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

BAB bolt-on miniature circuit breakers. Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679301302, BAB1030, CUTBAB1030

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On