40A, 3P, Definite Purpose Contactor

Item #: 0602543

Cat #: DP40C3P-4

UPC: 662019755663

$ 134.88 EA
Company wide:
21 in stock
Documents & Guides
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 480V AC Coil.

Overview

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 480V AC Coil.

DP40C3P-4 DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.

Also known as: 662019755663, DP40C3P-4, ABBDP40C3P4

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Amps: 40
Volts AC: 600
Volts AC Control: 480
Poles: 3
Amps: 40
Volts AC Control: 480
Type: Contactor, Definite Purpose
Volts AC: 600