4 AWG to 3/0 AWG Insulated Cable Connector

Item #: 0601016

Cat #: ITG-3/0

UPC: 662381951533

$ 60.08 EA
Company wide:
94 in stock
Insulated Multi-Cable Connector Block For Fine Stranded Flexible Copper Conductors And For 2-Wires And In-Line Splicers/Reducers, 600V, Number of Ports: 2, Wire Range: 4 AWG - 3/0 AWG, Abrasion And Chemical Resistant, Rated For Use With Copper Conductors

Overview

Insulated Multi-Cable Connector Block For Fine Stranded Flexible Copper Conductors And For 2-Wires And In-Line Splicers/Reducers, 600V, Number of Ports: 2, Wire Range: 4 AWG - 3/0 AWG, Abrasion And Chemical Resistant, Rated For Use With Copper Conductors

3/0-4 AWG ( B,C,D) 2/0-2 AWG ( K,M,I) Polaris™ Grey For Fine STR Cooper Conductor - 2 Port

Also known as: 662381951533, ITG-3/0, NSIITG30, Toadies, #2 2 port NSI, 3/0 Polaris Bug

Specifications

Material: Plastisol
Color: Gray
Wire/Cable Openings: 2
Allowable Gauge Range: 4 - 3/0
Material: Plastisol
Wire/Cable Openings: 2
Color: Gray
Allowable Gauge Range: 4 - 3/0