
Switch/Outlet Box, 4-Gang, 3-1/4" Deep, Non-Metallic
Item #: 0597947
Cat #: MSB4G
UPC: 784297017667
$ 21.33 EA
Company wide:
26
in stock
Documents & Guides
4-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 74".
Overview
4-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 74".
Also known as: 784297017667, MSB4G, MADMSB4G
Specifications
| Depth: | 3 1/4 in |
| Mounting: | Screw On |
| Gangs: | 4 |
| Standards: | California Proposition 65 |
| Cubic Inches: | 74 in³ |
| Depth: | 3 1/4 in |
| Gangs: | 4 |
| Cubic Inches: | 74 in³ |
| Mounting: | Screw On |
| Standards: | California Proposition 65 |