
Switch/Outlet Box, 3-Gang, 3-1/4" Deep, Non-Metallic
Item #: 0597945
Cat #: MSB3G
UPC: 784297017650
$ 13.81 EA
Company wide:
97
in stock
Documents & Guides
3-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 57".
Overview
3-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 57".
Also known as: 784297017650, MSB3G, MADMSB3G
Specifications
| Gangs: | 3 |
| Depth: | 3 1/4 in |
| Mounting: | Screw On |
| Standards: | California Proposition 65 |
| Cubic Inches: | 57 in³ |
| Gangs: | 3 |
| Mounting: | Screw On |
| Cubic Inches: | 57 in³ |
| Depth: | 3 1/4 in |
| Standards: | California Proposition 65 |