Comb. Wallplate, 3-Gang, (2) Toggle, (1) Decora, Nylon, Black

Item #: 0596577

Cat #: 80745-E

UPC: 078477081198

$ 4.98 EA
Company wide:
6 in stock
Documents & Guides
3-Gang, 2-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

Overview

3-Gang, 2-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

3-Gang 2-Toggle Decora/GFCI Device Combination Wallplate, Standard Size, Black

Also known as: 078477081198, 80745-E, LEV80745E

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decorator
Gangs: 3
Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Type: Toggle Switch, Combination Plate, GFCI, Decorator
Mounting: Device
Color: Black
Gangs: 3
Size: Standard
Material: Thermoplastic, Nylon