Drop In Anchor

Item #: 0590651

Cat #: DA75

UPC: 781002276203

$ 1.31 EA
Company wide:
218 in stock
Documents & Guides
Drop In Anchor. Bolt Size: 3/4" - 10. Drill Bit Size: 1". Steel Zinc Plated. For use with: AT75. Box Quantity: 25. *Dottie Part # 27620.*

Overview

Drop In Anchor. Bolt Size: 3/4" - 10. Drill Bit Size: 1". Steel Zinc Plated. For use with: AT75. Box Quantity: 25. *Dottie Part # 27620.*

Drop-In Anchors are manufactured with an internally threaded, all-steel exterior shell that features an expansion cone insert used to anchor into the concrete. They are intended to be used in concrete materials only and can be used with any head style screw. The screw can easily be removed, loosened, or re-tightened if needed. Common applications include, pipe hanging, overhead anchoring, hanging strut, sprinkler systems and removable anchoring points.

Also known as: 781002276203, DA75, DOTDA75

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel