
Lag Screw, Hex Head, 1/4" x 2-1/2", Zinc Plated Steel
Item #: 0587803
Cat #: LAG14212
UPC: 781002585060
$ 0.62 EA
Company wide:
229
in stock
Documents & Guides
Lag Screw, Hex Head, 1/4" x 2-1/2", Zinc Plated Steel
Overview
Lag Screw, Hex Head, 1/4" x 2-1/2", Zinc Plated Steel
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002585060, LAG14212, DOTLAG14212
Specifications
| Drive: | Hex |
| Length: | 2 1/2 in |
| Diameter: | 1/4 in |
| Material: | Steel |
| Drive: | Hex |
| Diameter: | 1/4 in |
| Length: | 2 1/2 in |
| Material: | Steel |