VDV Multimedia Voice/Data/Video Wiremap Tester

Item #: 0586381

Cat #: 33-856

UPC: 783250585359

$ 94.47 EA
Company wide:
26 in stock
Documents & Guides
MultiMedia Cable Tester Kit, Cable Types: USOC, RJ11/12, CAT-6, CAT-5E, CAT-5, CAT-4, CAT-3, F-Connector (100 ohms Max DC Resistance), Includes: Built-in Remote, RJ11 Patch Cable, RJ45 Patch Cable

Overview

MultiMedia Cable Tester Kit, Cable Types: USOC, RJ11/12, CAT-6, CAT-5E, CAT-5, CAT-4, CAT-3, F-Connector (100 ohms Max DC Resistance), Includes: Built-in Remote, RJ11 Patch Cable, RJ45 Patch Cable

The 33-856 VDV Tester is an LCD based all-in-one basic Voice-Data-Video tester for verifying proper wiring of low-voltage and data communications cables. The primary function of the VDV is the wiremap test. The wiremap test visually shows, pin by pin, whether a cable is terminated properly at both ends and if there is continuity from end to end. The VDV can test Data/Ethernet RJ-45 (8P8C), Voice/Phone RJ-11/12(6P6C/6P4C), and Video/coax cables. The LCD visually displays “PASS” or “ERROR” after each test to verify if the cable is terminated correctly. In Data mode, the RJ-45 port tests RJ-45 connector cables terminated to Cat 3/5/5e/6/6a twisted pair cables. When the test is activated, VDV checks each conductor of the cable for any opens terminated or cut conductors), shorts (cut or nicked conductors that come into contact), miswires (wires out of order – not consistent at both ends), reversals, or split pairs (wired correctly but using wrong conductor order and grouping). VDV can accurately identify and alert the user to uplink/crossover cables.

Also known as: 783250585359, 33-856, IDE33856, Wire Mapper, I can repair anything but a broken heart

Specifications

Type: Tester
Length: 10 in
Standards: California Proposition 65
Type: Tester
Standards: California Proposition 65
Length: 10 in